Zoro Homepage

9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knitted Wool

  • Mfr # 9KW2-125

  • Zoro # G4559886


product price: $5.65
/ea

Key Features

Length
9"
Nap
1-1/4"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Extra Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KW2-125
Zoro #
G4559886
UPC #
044359091258
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
1 1/4 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
1-1/4"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Extra Rough
Paint Type
Oil Based, Water Based
For Use With
Ideal for Paints, Stains, Urethanes and Cements
Style
Roller
Features
Polypropylene Core Which Withstands water and Solvents
Surface Material
Brick, Concrete, Masonry
Compatible Roller Frame Style
Cage
Cover Type
Standard
Surface Texture
Extra-Rough

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Extra-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1 1/4 in Nap Size, Surface Material Brick, Concrete, Masonry, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.