9" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool
Mfr # 3PKW50
Zoro # G5360783
product price: $10.99
/pk 3, $3.66/eaKey Features
Length
9"
Nap
1/2"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Semi-Rough
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PKW50
Zoro #
G5360783
UPC #
044359003510
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
1/2 in
Details
Item
Paint Roller Cover
Nap
1/2"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Semi-Rough
Paint Type
Oil and Latex
Style
Roller
For Use With
Ideal for Paints, Stains, Urethanes and Cements
Features
Polypropylene Core Which Withstands water and Solvents
Surface Texture
Semi-Rough
Compatible Roller Frame Style
Cage
Cover Type
Standard
Surface Material
Brick, Concrete
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.