Zoro Homepage

9" Paint Roller Cover, 1/4" Nap, Carpet Stipple

  • Mfr # 9-STP

  • Zoro # G4540112


product price: $9.99
/ea

Key Features

Length
9"
Nap
1/4"
Cover Material
Carpet Stipple
Core Material
Polypropylene
Surfaces
Textured Walls, Concrete and Plaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-STP
Zoro #
G4540112
UPC #
044359309001
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
1/4 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Carpet Stipple
Core Material
Polypropylene
Surfaces
Textured Walls, Concrete and Plaster
Paint Type
Oil Based, Water Based
Style
Roller
For Use With
All Paints
Surface Material
Drywall
Cover Type
Standard
Surface Texture
Medium, Rough, Semi-Rough, Semi-Smooth, Smooth
Compatible Roller Frame Style
Cage

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Medium, Rough, Semi-Rough, Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Carpet Stipple, Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.