Zoro Homepage

9" Paint Roller Cover, 1/4" Nap, Mohair

  • Mfr # 933-M

  • Zoro # G2485341


product price: $4.25
/ea

Key Features

Length
9"
Nap
1/4"
Cover Material
Mohair
Core Material
Polypropylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933-M
Zoro #
G2485341
UPC #
044359019337
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
1/4 in

Details

Item
Paint Roller Cover
Nap
1/4"
Cover Material
Mohair
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
Oil Based, Water Based
Style
Roller
For Use With
Ideal for Application of Floor Adhesives and Finishes
Features
Shed Resistant
Compatible Roller Frame Style
Cage
Surface Material
Drywall
Cover Type
Standard
Surface Texture
Smooth

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/4 in Nap Size, Surface Material Drywall, Paint Type Adhesives, Core Diameter 1 1/2 in, Cover Material Mohair Fabric, Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.