Zoro Homepage

9" Paint Roller Cover, 3/4" Nap, Polyester/Knit

  • Mfr # 947

  • Zoro # G5392624


product price: $4.75
/ea

Key Features

Length
9"
Cover Material
Polyester/Knit
Core Material
Polypropylene
Surfaces
Rough
Paint Type
All Paints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
947
Zoro #
G5392624
UPC #
044359009475
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
3/4 in

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Polyester/Knit
Core Material
Polypropylene
Surfaces
Rough
Paint Type
All Paints
Style
Roller
For Use With
All Paints
Features
Solvent and Water Resistant Core
Surface Texture
Rough
Surface Material
Brick, Concrete, Wood
Cover Type
Standard
Compatible Roller Frame Style
Cage

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/4 in Nap Size, Surface Material Brick, Concrete, Wood, Paint Type All Paints, Core Diameter 1 1/2 in, Cover Material Polyester, Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.