Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier 9" Paint Roller Cover, 3/4" Nap, Wool R9KW2-75

9" Paint Roller Cover, 3/4" Nap, Wool (Discontinued)

  • Mfr # R9KW2-75
  • Zoro # G3880592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9KW2-75
Zoro #
G3880592
UPC #
44359009758
Country of Origin
United States

Dimensions

Roller Length
9"
Length
9"

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
Wool

Description

Premier is one of the largest manufacturers of paint rollers paint brushes and related accessories in the U.S. We manufacture products for various markets and uses at the most competitive pricing. Three generations of leadership have committed to setting the highest standards of excellence for paint accessories in the industry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.