9" Paint Roller Cover, 3/8" Nap, Microfiber, 3 PK
Mfr # 3PKMCR-38
Zoro # G9013715
product price: $10.29
/pk 3, $3.43/eaKey Features
Length
9"
Nap
3/8"
Cover Material
Microfiber
Core Material
Polyethylene
Surfaces
Smooth to Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PKMCR-38
Zoro #
G9013715
UPC #
044359095331
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
3/8 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Microfiber
Core Material
Polyethylene
Surfaces
Smooth to Semi-Smooth
Paint Type
All Paints and Enamels
Features
Polypropylene Core Which Withstands water and Solvents
Style
Roller
For Use With
Ideal for Paints, Stains, Urethanes and Cements
Compatible Roller Frame Style
Cage
Surface Texture
Semi-Smooth, Smooth
Surface Material
Drywall
Cover Type
Standard
Description
Microfiber Roller, Cover Type Standard, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.