Zoro Homepage

9" Paint Roller Cover, 3/8" Nap, Microfiber

  • Mfr # 9UM38

  • Zoro # G0336351


product price: $5.75
/ea

Key Features

Length
9"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9UM38
Zoro #
G0336351
UPC #
044359002414
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
3/8 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
All
Style
Roller
Features
Viper Fusion Technology,Withstands Water and Solvents
For Use With
Paints, Stains, Urethanes and Cements
Cover Type
Standard
Compatible Roller Frame Style
Cage
Surface Texture
Semi-Smooth
Surface Material
Drywall

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Microfiber, Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.