Zoro Homepage

9" Paint Roller Cover, 3/8" Nap Nap, Polyester

  • Mfr # 1710

  • Zoro # G3278505


product price: $13.89
/pk 6, $2.32/ea

Key Features

Length
9"
Nap
3/8" Nap
Cover Material
Polyester
Core Material
Polypropylene
Paint Type
Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710
Zoro #
G3278505
UPC #
014958001712
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
3/8" Nap
Cover Material
Polyester
Core Material
Polypropylene
Paint Type
Latex

Description

Reusable polyester for use on smooth and semi-smooth surfaces. Solvent-resistant core. Do not use with semi-gloss or gloss finishes. Fits 9" roller frames. Latex paint: clean-up with warm water. Oil-based paint: follow clean-up instructions on paint container.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.