Zoro Homepage

9" Paint Roller Cover, 3/8" Nap, Polyester

  • Mfr # 9PH38

  • Zoro # G5384775


product price: $2.95
/ea

Key Features

Length
9"
Nap
3/8"
Cover Material
Polyester
Core Material
Phenolic
Surfaces
Semi-Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PH38
Zoro #
G5384775
UPC #
044359999387
Country of Origin
China

Dimensions

Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
3/8 in
Core Diameter
1 1/2 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester
Core Material
Phenolic
Surfaces
Semi-Smooth
Paint Type
All Paints
Features
Solvent Resistant Phenolic Core
Style
Roller
For Use With
Hot Roofing Tars and Sealants
Surface Material
Drywall
Compatible Roller Frame Style
Cage
Surface Texture
Semi-Smooth
Cover Type
Standard

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Hot Roofing Tars, Sealants, Core Diameter 1 1/2 in, Cover Material Phenolic, Core Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.