9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool
Mfr # 3PKW38
Zoro # G5361237
product price: $10.95
/pk 3, $3.65/eaKey Features
Length
9"
Nap
3/8"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3PKW38
Zoro #
G5361237
UPC #
044359003817
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
3/8 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Oil and Latex
For Use With
Ideal for Paints, Stains, Urethanes and Cements
Features
Polypropylene Core Which Withstands water and Solvents
Style
Roller
Cover Type
Standard
Surface Material
Drywall
Surface Texture
Semi-Smooth
Compatible Roller Frame Style
Cage
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.