9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool, 6 PK
Mfr # 6KW38
Zoro # G5360792
product price: $20.95
/pk 6, $3.49/eaKey Features
Length
9"
Nap
3/8"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6KW38
Zoro #
G5360792
UPC #
044359090237
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Core Diameter
1 1/2 in
Nap Size
3/8 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polyester/Knitted Wool
Core Material
Polypropylene
Surfaces
Semi-Smooth
Paint Type
Oil and Latex
For Use With
Ideal for Paints, Stains, Urethanes and Cements
Features
Polypropylene Core Which Withstands water and Solvents
Style
Roller
Surface Texture
Semi-Smooth
Surface Material
Drywall
Compatible Roller Frame Style
Cage
Cover Type
Standard
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Cements, All Paints, Stains, Urethanes, Core Diameter 1 1/2 in, Cover Material Wool, Polyester, Core Material Polypropylene, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.