9" Paint Roller Cover, 3/8" Nap, Woven Fabric
Mfr # R942
Zoro # G3032635
product price: $2.99
/eaKey Features
Length
9"
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R942
Zoro #
G3032635
UPC #
044359009420
Country of Origin
United States
Dimensions
Length
9"
Roller Length
9"
Overall Length
9 in
Nap Size
3/8 in
Core Diameter
1 1/2 in
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Fabric
Core Material
Polypropylene
Surfaces
Smooth to Semi-Smooth
Paint Type
Oil Based, Water Based
Features
Polypropylene Core Which Withstands water and Solvents
Style
Roller
Surface Texture
Semi-Smooth
Surface Material
Drywall
Compatible Roller Frame Style
Cage
Cover Type
Standard
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.