Zoro Homepage

9X12 Globe 1 Mil Plastic Drop Cloth

  • Mfr # 16040

  • Zoro # G110068416


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Length
9 ft
Width
12 ft
Material
Plastic
Thickness
1 mil
Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16040
Zoro #
G110068416
UPC #
14958160402
Country of Origin
Malaysia

Dimensions

Length
9 ft
Width
12 ft
Thickness
1 mil
Size
9 ft x 12 ft

Details

Item
Drop Cloth
Material
Plastic

Description

One time use, promotional plastic drop. Great as dust barrier or furniture cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.