Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9X12 Globe Paper & Plastic Drop Cloth

  • Mfr # 50440

  • Zoro # G110068379


product price: $9.65
/ea

Key Features

Length
9 ft
Width
12 ft
Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50440
Zoro #
G110068379
UPC #
14958504404
Country of Origin
Malaysia

Dimensions

Length
9 ft
Width
12 ft
Size
9 ft x 12 ft

Details

Item
Drop Cloth

Description

Absorbent paper and plastic drop is great for high traffic areas or for masking furniture and floors.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.