
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APP-4872
Zoro #
G6007794
UPC #
829973815769
Country of Origin
Unknown
Dimensions
Height
48"
Details
Color
Black
Features
Cable Management
Product Type
Mounting Extension
Compatibility
Premier Mounts 1.5" NPT Ceiling Plate
Description
This PREMIER brand Adjustable Height Adap is 48" tall and is black in color. It is a mounting extension type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.