Zoro Homepage

Adjustable Paint Roller Frame, Frame, Plastic Handle, 12 to 18" Rollers

  • Mfr # 14-18ADJ

  • Zoro # G4540094


product price: $34.39
/ea

Key Features

Roller Length
12 to 18"
Handle Material
Plastic
Style
Frame
Shank Material
Aluminum
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-18ADJ
Zoro #
G4540094
UPC #
044359014189
Country of Origin
China

Dimensions

Roller Length
12 to 18"
Overall Length
8"

Details

Item
Adjustable Paint Roller Frame
Handle Material
Plastic
Style
Frame
Shank Material
Aluminum
Paint Type
All
Surfaces
All
Features
Frame Style Yolk, Light Weight Aluminum Adjustable Width For 12 in To 18 in Covers
Roller Frame Type
Adjustable
Surface Type
All
Paint Roller Type
Roller Frame
Roller Frame Style
Roller Frame
Handle Color
Black

Description

Adjustable Paint Roller Frame, Roller Length 12 to 18 in, Roller Frame Style Roller Frame, 8 in Overall Length, Paint Roller Type Roller Frame, Handle Material Plastic, Paint Type All Paints, Handle Color Black, Roller Frame Type Adjustable, Shank Material Aluminum, Surface Type All

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.