Zoro Homepage

Benjamin Moore 2 in. Extra Stiff Angle Sash Paint Brush

  • Mfr # U62620-017

  • Zoro # G106436557


product price: $14.19
/ea
Sold in multiples of 6 for $85.14

Key Features

Brush Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U62620-017
Zoro #
G106436557
UPC #
044359006030
Country of Origin
China

Dimensions

Brush Size
2"

Description

Handcrafted in USA, this extra firm blend brush of nylon/polyester filaments is extremely durable and suitable for everyday use. This brush is specifically designed for use with all Benjamin Moore interior or exterior latex and oil-based paints, stains, primers and polyurethanes.


  • • Angle-sash brush for general cutting in and painting larger trim work
  • • Suitable for any painting job
  • • Excellent leveling and smoothing
  • • Chisel trim, hardwood handle with stainless steel ferrule
  • • Clean with soap and water and reuse
  • • For homeowners or professionals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.