Zoro Homepage

Benjamin Moore 3 in. Firm Flat Sash Paint Brush

  • Mfr # U61930-017

  • Zoro # G306436524


product price: $14.59
/ea
Sold in multiples of 6 for $87.54

Key Features

Brush Style
Flat Sash
Brush Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U61930-017
Zoro #
G306436524
UPC #
44359005682
Country of Origin
China

Dimensions

Brush Size
3"

Details

Brush Style
Flat Sash

Description

This firm blend brush of nylon/polyester filaments is extremely durable and suitable for everyday use. This brush is specifically designed for use with all Benjamin Moore interior or exterior latex and oil-based paints, stains, primers, and polyurethanes.


  • • Flat sash brush for covering flat surfaces like walls, paneling and smooth doors as well as larger surface areas overall
  • • Suitable for any painting job
  • • Excellent leveling and smoothing
  • • Chisel trim, hardwood handle with stainless steel ferrule
  • • Clean with soap and water and reuse
  • • For homeowners or professionals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.