
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM50S-B
Zoro #
G6227138
UPC #
829973101794
Country of Origin
Unknown
Dimensions
Height
9.5"
Width
3.9"
Depth
4"
Details
Color
Black
Features
Tilt, Swivel, Leveling System, Rotate, Cable Management
Product Type
Mounting Arm
Compatibility
LCD Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.