Zoro Homepage

Butyl, Coatd Cnvas, Hvy Duty, 12x15 ft., PK4

  • Mfr # 41250

  • Zoro # G1104980


product price: $322.99
/pk 4, $80.75/ea
Free Shipping & Returns

Key Features

Length
12 ft
Width
15 ft
Material
Canvas
Size
12 ft x 15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41250
Zoro #
G1104980
UPC #
014958412501
Country of Origin
China

Dimensions

Length
12 ft
Width
15 ft
Size
12 ft x 15 ft

Details

Item
Drop Cloth
Material
Canvas

Description

Butyl,Coatd Cnvas,Hvy Duty,12x15 ft.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.