Zoro Homepage

Butyl, Coated Cnvas, Hvy Duty, 9x12 ft., PK6

  • Mfr # 49120

  • Zoro # G1104770


product price: $271.99
/pk 6, $45.33/ea
Free Shipping & Returns

Key Features

Length
9 ft
Width
12 ft
Material
Canvas
Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49120
Zoro #
G1104770
UPC #
014958491209
Country of Origin
China

Dimensions

Length
9 ft
Width
12 ft
Size
9 ft x 12 ft

Details

Item
Drop Cloth
Material
Canvas

Description

Butyl,Coated Cnvas,Hvy Duty,9x12 ft.,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.