
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECM-3763S
Zoro #
G5438213
UPC #
829973150792
Country of Origin
Unknown
Dimensions
Height
21.7"
Width
37.2"
Depth
2.7"
Details
Color
Black
Product Type
Ceiling Mount
Compatibility
37" - 63" Flat Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.