Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Copper Products 24" Hand Hammered Copper Wall Mount Vanity with Single Faucet Hole VADB24181

24" Hand Hammered Copper Wall Mount Vanity with Single Faucet Hole (Discontinued)

  • Mfr # VADB24181
  • Zoro # G903743797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VADB24181
Zoro #
G903743797
UPC #
813584013317
Country of Origin
China

Details

Finish
Oil Rubbed Bronze

Description

Premier Copper Products introduces our new hand hammered copper wall mount vanities with the sink built into the vanity. This simple style vanity is perfect for smaller bathrooms and powder rooms. Copper's antibacterial and antimicrobial properties allow this vanity to be easily cared for - never having to use harsh chemicals that are harmful to people and the environment. Endlessly recyclable, this vanity will never take up space in a landfill like other stone and porcelain products. It will not only be an eye catching art piece in your bathroom, but it will be an eco-friendly product that will endure for generations.

FeaturesDesign - Hammered Copper Surface with Built In Sink
  • Color - Oil Rubbed Bronze
  • Outer Dimension - 24 x 18 x 24.75 in.
  • Built In Sink Dimensions - 15 x 11 x 16 in.
  • Back of Vanity Opening - 16 x 16 in.
  • Drain Size - 1.5 in.
  • Installation Type - Wall Mount
  • Suggested Drain Models - D-207ORB, D-208ORB
  • Hand Made
  • 100% Recyclable
  • Composition - 99.7% Pure Recycled Copper
  • Lead Free (less than .01%)
  • Patina - Fired
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.