Zoro Homepage
This item is Discontinued.
Premier Copper Products 33" Hammered Copper Kitchen Apron 50/50 Double Basin Sink w/ Barrel Strap Design KA50DB33229BS

33" Hammered Copper Kitchen Apron 50/50 Double Basin Sink w/ Barrel Strap Design (Discontinued)

  • Mfr # KA50DB33229BS
  • Zoro # G303953673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA50DB33229BS
Zoro #
G303953673
UPC #
813584012563
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9 in
Bowl Depth
9 in
Bowl Width
19 in
Minimum Cabinet Size
35 in
Bowl Length
15 in

Details

Gauge
14
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
2
Finish
Oil Rubbed Bronze
Bowl Shape
Rectangle
Material
Copper
Drain Opening
3-1/2 in

Description

33 in. Hammered Copper Kitchen Barrel Strap Apron 50/50 Double Basin Sink
Our new barrel strap design was inspired by the oak wine barrels used to age and flavor wine. The use of wine barrels is a centuries old tradition and is still practiced today. Our barrel strap designed sink will bring warmth and elegance into your household.

FEATURES
  • Configuration: Apron Front 50/50 Double Basin Sink
  • Apron Design: Barrel Strap
  • Surface: Hammered
  • Color: Oil Rubbed Bronze
  • Installation Type: Under Counter or Surface-Mount
  • Apron Depth: 9 in.
  • Rim: 1 in. Left-Right-Back
  • Divider: 1 in.
  • Apron Front Rim: 2 in.
  • Countertop Depth Required: 25 in.
  • Material Gauge: Industry Best (14 Gauge or .0625"")
  • Drain Size: 3.5 in.
  • Hand Made
  • 100% Recyclable
  • Composition: 99.7% Pure Recycled Copper
  • Lead Free (less than .01%)
  • Patina: Fired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.