This item is Discontinued.

Premier Copper Products Premier Copper Products B-VF01ORB Single Handle Bathroom Vessel Faucet B-VF01ORB

Premier Copper Products B-VF01ORB Single Handle Bathroom Vessel Faucet (Discontinued)

  • Mfr # B-VF01ORB
  • Zoro # G803750109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-VF01ORB
Zoro #
G803750109
UPC #
813584011665
Country of Origin
China

Description

Premier Copper Products is a Phoenix, Arizona based importer and designer of handmade copper products. They employ artisans of superior talent and technique to produce a unique line of sinks that are high quality with progressive features. And yet, because they exclusively manage their factory, their copper products remain reasonably priced. Premier Copper Products' years of experience in copper products manufacturing ensures that the sink you choose will meet rigorous quality control standards in addition to the one-of-a-kind beauty and durability expected of a premium product.
  • Faucet Handle Type: Single Handles.
  • Faucet Holes: 1 Hole Faucets.
  • Finish: Bronze.
  • Mount: Single Hole Faucets.
  • Number of Handles: 1 Handle Faucets.
  • Product Category: Bathroom Sink Faucets.
  • Qualifications: Made in the USA.
  • Spout Height: 10.91".
  • Spout Reach: 5.91".
  • Style: Transitional.
  • Type: Vessel Faucets.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.