This item is Discontinued.

Premier Copper Products Premier Copper Products B-WS01ORB Widespread Bathroom Faucet B-WS01ORB

Premier Copper Products B-WS01ORB Widespread Bathroom Faucet (Discontinued)

  • Mfr # B-WS01ORB
  • Zoro # G703750209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-WS01ORB
Zoro #
G703750209
UPC #
813584011672
Country of Origin
China

Description

Tru Faucets by Premier Copper Products announces the first faucet line made especially for copper sinks. Faucets come in a perfect matching Oil Rubbed Bronze finish for any copper sink. Although these faucets were made with copper sinks in mind, they can also be used with any other type of sink such as stainless steel, porcelain, stone, glass.
  • Solid Brass Construction.
  • Drip Free Ceramic Disc Cartridges.
  • For Sinks with or Without Overflow.
    Product Specifications:
  • Maximum Deck Thickness: 2.25".
  • Mounting Shank Length: 2.5".
  • Mounting Shank Diameter: 1.25".
  • Number of Handles: 2.
  • Lift Rod: None (use pop up drain to hold and release water in your sink).
  • Valve Type: Ceramic Disc.
  • Installation Type: Deck-Mount.
  • Faucet Holes: 3.
  • Escutcheon: None.
  • Connections: Standard US Plumbing Connections.
  • Drain Sold Separately.
  • NSF/ANSI, CUPC, ADA, Low Lead Compliant (California AB-1953).
    Included:
  • Mounting Hardware.
  • Hot and Cold Waterlines.
  • Finish Oil Rubbed Bronze.
  • Materials Brass.
  • Width 14".
  • Spout Reach 6-3/4".
  • Spout Height: 5-3/4.
  • Height 9".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.