This item is Discontinued.

Premier Copper Products Premier Copper Products BR12DB2 12 in. Round Hammered Copper Bar Sink - 2 in. Drain Size BR12DB2

Premier Copper Products BR12DB2 12 in. Round Hammered Copper Bar Sink - 2 in. Drain Size (Discontinued)

  • Mfr # BR12DB2
  • Zoro # G403953719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR12DB2
Zoro #
G403953719
UPC #
813584016127
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
12 in
Overall Height
5 in
Bowl Length
10 in
Bowl Width
5 in
Minimum Cabinet Size
14 in

Details

Gauge
17
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Material
Copper
Bowl Shape
Round
Drain Opening
2 in

Description

Features
  • Configuration - Round.
  • Design - Hammered Copper Surface.
  • Color - Oil Rubbed Bronze.
  • Outer Size - 12 x 5 in.
  • Inner Size - 10 x 5 in.
  • Installation Type - Under Counter or Surface-Mount.
  • Rim - 1 in. Flat Rim.
  • Counter top Depth Minimum - 17 in. Front to Back.
  • Material Gauge - (17 Gauge or 0.04 in.).
  • Drain Size - 2 in.
  • Faucet Mounting - Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition - 99.7% Pure Recycled Copper.
  • Lead Free (less than 0.01%).
  • Patina - Fired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.