This item is Discontinued.

Premier Copper Products Premier Copper Products BR14DB2 14 in. Round Hammered Copper Bar Sink with 2 in. Drain Size - Oil Rubbed Bronze BR14DB2

Premier Copper Products BR14DB2 14 in. Round Hammered Copper Bar Sink with 2 in. Drain Size - Oil Rubbed Bronze (Discontinued)

  • Mfr # BR14DB2
  • Zoro # G203975980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR14DB2
Zoro #
G203975980
UPC #
813584010347
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
14 in
Overall Height
5 in
Bowl Size
12 in x 5 in

Details

Body Material
Copper
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Drain Opening
2 in
Gauge
17
Bowl Shape
Round

Description

Uncompromising quality, beauty, and functionality make up this Premier 14" Round Hammered Copper Bar Sink with 2" Drain.
  • Configuration: Round.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 12" x 12" x 5".
  • Outer Dimension: 14" x 14" x 5".
  • Installation Type: Under Counter or Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 17" Front to Back.
  • Material Gauge: (17 Gauge or .045").
  • Drain Size: 2" Bar Standard.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.