This item is Discontinued.

Premier Copper Products Premier Copper Products BR16DB3 16 in. Round Hammered Copper Prep Sink with 3.5 in. Drain Size BR16DB3

Premier Copper Products BR16DB3 16 in. Round Hammered Copper Prep Sink with 3.5 in. Drain Size (Discontinued)

  • Mfr # BR16DB3
  • Zoro # G903975891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR16DB3
Zoro #
G903975891
UPC #
813584010293
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
16 in
Overall Height
7 in
Bowl Size
14 in x 7 in

Details

Body Material
Copper
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Gauge
17
Finish
Oil Rubbed Bronze
Drain Opening
3-1/2 in
Bowl Shape
Round

Description

Uncompromising quality, beauty, and functionality make up this Premier 16" Round Hammered Copper Bar/Prep Sink with 3.5" Drain. Will support garbage disposal.
  • Configuration: Round.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 14" x 14" x 7".
  • Outer Dimension: 16" x 16" x 7".
  • Installation Type: Under Counter or Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 19" Front to Back.
  • Material Gauge: 17 Gauge or .045".
  • Drain Size: 3.5" Prep Standard.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.