This item is Discontinued.

Premier Copper Products Premier Copper Products BREC16DB 16 in. x 14 in. Gourmet Rectangular Hammered Copper Bar-Prep Sink with 3.5 in. Drain BREC16DB

Premier Copper Products BREC16DB 16 in. x 14 in. Gourmet Rectangular Hammered Copper Bar-Prep Sink with 3.5 in. Drain (Discontinued)

  • Mfr # BREC16DB
  • Zoro # G503953725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BREC16DB
Zoro #
G503953725
UPC #
813584010453
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
14 in
Overall Height
8 in
Bowl Depth
8 in
Minimum Cabinet Size
18 in
Bowl Length
14 in
Bowl Width
12 in

Details

Gauge
14
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Material
Copper
Drain Opening
3-1/2 in
Bowl Shape
Rectangle

Description

Uncompromising quality, beauty, and functionality make up this Premier 16" x 14" x 8" Gourmet Rectangular Hammered Copper Bar/Prep Sink with 3.5" Drain. Built like a kitchen sink with flat bottom and sheer sides. Will support garbage disposal.
  • Configuration: Rectangle.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 14" x 12" x 8".
  • Outer Dimension: 16" x 14" x 8".
  • Installation Type: Under Counter or Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 18" Front to Back.
  • Material Gauge: (15 Gauge or .056").
  • Drain Size: 3.5" Prep Standard.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (<.01%).
  • Patina: Fired.
    Included:
  • Care Instructions.
  • Mounting Instructions.
  • ADA: No.
  • Apron Front: No.
  • Basin Depth: 8.
  • Basin Length:: 14.
  • Basin Rack Included; No.
  • Basin Width: 12.
  • Basket Strainer Included: No.
  • Cutting Board Included: No.
  • Drain Connection: 3.5" Standard.
  • Faucet Centers: 0.
  • Faucet Holes: 0.
  • Faucet Included: No.
  • Gauge: 16.
  • Height: 8.
  • Installation Type: Drop In, Undermount.
  • Length: 16.
  • Material: Copper.
  • Number Of Basins: 1.
  • Overall Size: 16" L x 14" W x 8" H.
  • Product Condition: New.
  • Sink Shape: Rectangle, Square.
  • Soap Dispenser Included: No.
  • Sound Dampening: No.
  • Theme: Traditional / Classic.
  • Width: 14.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.