This item is Discontinued.

Premier Copper Products Premier Copper Products BREC20DB 20 in. Hammered Copper Kitchen - Bar - Prep Single Basin Sink BREC20DB

Premier Copper Products BREC20DB 20 in. Hammered Copper Kitchen - Bar - Prep Single Basin Sink (Discontinued)

  • Mfr # BREC20DB
  • Zoro # G103902192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BREC20DB
Zoro #
G103902192
UPC #
813584011542
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
16 in
Overall Height
8 in
Bowl Depth
8 in
Bowl Length
18 in
Bowl Width
14 in
Minimum Cabinet Size
22 in

Details

Gauge
14
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Material
Copper
Drain Opening
3-1/2 in
Bowl Shape
Rectangle

Description

Uncompromising quality, beauty, and functionality make up this Premier 20" Hammered Copper Single Basin Sink. This sink is perfect for a Kitchen Prep Area, Bar, or a Kitchenette Setting.
  • Configuration: Single Basin Sink.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension: 18" x 14" x 8".
  • Outer Dimension: 20" x 16" x 8".
  • Installation Type: Under Counter or Surface-Mount.
  • Countertop Depth Required: 19" Front to Back.
  • Material Gauge: Industry Best (14 Gauge or .0625").
  • Drain Size: 3.5".
  • Suggested Drain Models: D-130ORB, D-132ORB.
  • DRAIN SOLD SEPARATELY.
  • Garbage Disposal: OK.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Apron Front: No.
  • Basin Depth: 8.
  • Basin Length: 14.
  • Basin Width: 18.
  • Drain Placement: Center.
  • Faucet Holes: 0.
  • Height: 8.
  • Installation Type: undermount.
  • Length: 16.
  • Materia:l Copper.
  • Number Of Basins: 1.
  • Sink Shape: Rectangle.
  • Theme: Traditional / Classic.
  • Width: 20.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.