Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Copper Products Premier Copper Products BS17DB 17 in. Square Hammered Copper Bar-Prep Sink BS17DB

Premier Copper Products BS17DB 17 in. Square Hammered Copper Bar-Prep Sink (Discontinued)

  • Mfr # BS17DB
  • Zoro # G003976255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS17DB
Zoro #
G003976255
UPC #
813584010439
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
17 in
Overall Height
9 in
Bowl Size
15 in x 15 in x 9 in

Details

Body Material
Copper
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Gauge
16
Drain Opening
3-1/2 in
Bowl Shape
Square
Finish
Oil Rubbed Bronze

Description

Uncompromising quality, beauty, and functionality make up this Premier 17" Square Hammered Copper Bar/Prep Sink with a 3.5" Drain Opening. Will support garbage disposal.
  • Configuration: Square.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 15" x 15" x 9".
  • Outer Dimension: 17" x 17" x 9".
  • Installation Type: Under Counter or Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 20" Front to Back.
  • Material Gauge: (16 Gauge or .05").
  • Drain Size: 3.5".
  • Suggested Drain Models: D-130ORB, D-132ORB.
  • Drain Sold Separately.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Thickness: 16 Gauge.
  • Sink Installation: Undermount, Overmount / Drop-in.
  • Number of Bowls: 1 Bowl.
  • Bowl Depth: 9".
  • Material Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 17".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.