This item is Discontinued.

Premier Copper Products Premier Copper Products D-130ORB 3.5 in. Deluxe Garbage Disposal Drain with Basket - Oil Rubbed Bronze D-130ORB

Premier Copper Products D-130ORB 3.5 in. Deluxe Garbage Disposal Drain with Basket - Oil Rubbed Bronze (Discontinued)

  • Mfr # D-130ORB
  • Zoro # G604008775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-130ORB
Zoro #
G604008775
UPC #
813584010736
Country of Origin
China

Description

Uncompromising quality and functionality make up this Premier 3.5" Oil Rubbed Bronze Garbage Disposal Drain.
  • Disposal Flange with Strainer Basket.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension: 3.5".
  • Outer Dimension: 4.25".
  • Installation Type: Insinkerator Brand Compatible.
  • Material: Brass.
  • Drain Size: 3.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.