
Premier Copper Products D-130PB 3.5 in. Deluxe Garbage Disposal Drain with Basket; Polished Brass (Discontinued)
- Mfr # D-130PB
- Zoro # G104009333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-130PB
Zoro #
G104009333
UPC #
810057130212
Country of Origin
China
Description
3.5 in. Deluxe Garbage Disposal Drain with Basket, Polished Brass.
Included:- Care Instructions
- Mounting Instructions
- Color: Polished Brass
- Configuration: Disposal Flange
- Shape: Round
- Design: Deluxe Style W/ Strainer Basket
- Drain Size: 2"
- Open/Close Function: Yes
- Outer Dimension: 4.5" x 2.25"
- Installation Type: Insinkerator Brand Compatible
- Material: Brass
- Dimension: 4.5 x 4.5 x 2.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.