This item is Discontinued.

Premier Copper Products Premier Copper Products D-132ORB 3.5 in. Kitchen  Prep  Bar Basket Strainer Drain - Oil Rubbed Bronze D-132ORB

Premier Copper Products D-132ORB 3.5 in. Kitchen Prep Bar Basket Strainer Drain - Oil Rubbed Bronze (Discontinued)

  • Mfr # D-132ORB
  • Zoro # G304154604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-132ORB
Zoro #
G304154604
UPC #
813584010743
Country of Origin
China

Dimensions

Length - Drains
4-1/2 in
Size
3-1/2 in

Details

Shape - Drains
Round
Finish
Oil Rubbed Bronze
Material of Construction
Brass/PVC

Description

3.5" Kitchen, Prep, Bar Basket Strainer Drain Oil Rubbed Bronze - Oil Rubbed Bronze.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension: 3.5".
  • Outer Dimension: 4.25".
  • Installation Type: Compression.
  • Material: Brass/PVC.
  • Drain Size: 3.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.