This item is Discontinued.

Premier Copper Products Premier Copper Products D-207ORB 1.5 in. Non-Overflow Grid Bathroom Sink Drain - Oil Rubbed Bronze D-207ORB

Premier Copper Products D-207ORB 1.5 in. Non-Overflow Grid Bathroom Sink Drain - Oil Rubbed Bronze (Discontinued)

  • Mfr # D-207ORB
  • Zoro # G804154616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-207ORB
Zoro #
G804154616
UPC #
813584010774
Country of Origin
China

Dimensions

Length - Drains
2-1/4 in
Size
1-1/2 in

Details

Shape - Drains
Round
Finish
Oil Rubbed Bronze
Material of Construction
Brass

Description

Uncompromising quality and functionality make up this Premier 1.5" Oil Rubbed Bronze Non-Overflow Teardrop Style Bathroom Sink Grid Drain.
  • Configuration: Non-Overflow.
  • Design: Teardrop Grid.
  • Color: Oil Rubbed Bronze.
  • Down Pipe: 1.25".
  • Upper Flange Dimension: 2".
  • Drain Length: 8.5".
  • Installation Type: Compression Threaded.
  • Material: Brass.
  • Drain Size: 1.5".
  • Packaging: Recycled Cardboard Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.