This item is Discontinued.

Premier Copper Products Premier Copper Products D-207PC 1.5 in. Non-Overflow Grid Bathroom Sink Drain; Polished Copper D-207PC

Premier Copper Products D-207PC 1.5 in. Non-Overflow Grid Bathroom Sink Drain; Polished Copper (Discontinued)

  • Mfr # D-207PC
  • Zoro # G504154534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-207PC
Zoro #
G504154534
UPC #
813584018473
Country of Origin
China

Dimensions

Length - Drains
2-1/4 in
Size
1-1/2 in

Details

Shape - Drains
Round
Material of Construction
Brass
Finish
Polished Copper

Description

1.5" Non-Overflow Teardrop Style Bathroom Sink Grid Drain in Polished Copper

Specifications
  • Configuration: Non-Overflow
  • Design: Teardrop Grid
  • Color: Polished Copper
  • Down Pipe Width: 1.25"
  • Overall Length: 8.75"
  • Thread Length: 2.5"
  • Installation Type: Compression Threaded
  • Material: Brass
  • Drain Size: 1.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.