This item is Discontinued.

Premier Copper Products Premier Copper Products D-301ORB Tub Drain and Overflow for Tubs - Oil Rubbed Bronze D-301ORB

Premier Copper Products D-301ORB Tub Drain and Overflow for Tubs - Oil Rubbed Bronze (Discontinued)

  • Mfr # D-301ORB
  • Zoro # G704154808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-301ORB
Zoro #
G704154808
UPC #
813584011160
Country of Origin
China

Dimensions

Length - Drains
2.8125 in
Size
1-1/2 in

Details

Shape - Drains
Round
Material of Construction
Brass
Finish
Oil Rubbed Bronze

Description

Uncompromising quality and functionality make up this Premier Oil Rubbed Bronze Bath Tub Drain Trim Kit with Push Pop Top and Single-Hole Overflow Cover. This drain can be used for Bath Tubs with or without an overflow.
  • Configuration: Overflow or Non-Overflow.
  • Design: Push Pop Top (Toe Click Operation).
  • Color: Oil Rubbed Bronze.
  • Upper Flange Dimension: 2.8125".
  • Push Pop Cap Dimension: 2".
  • Drain Length: 2.5".
  • Thread Length: 1.25".
  • Installation Type: Above the Floor.
  • Material: Solid Brass Construction.
  • Drain Size: 1.5".
  • Overflow Cover: Single Hole.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.