This item is Discontinued.

Premier Copper Products Premier Copper Products D-415ORB 4.25 in. Round Shower Drain Cover - Oil Rubbed Bronze D-415ORB

Premier Copper Products D-415ORB 4.25 in. Round Shower Drain Cover - Oil Rubbed Bronze (Discontinued)

  • Mfr # D-415ORB
  • Zoro # G604154823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-415ORB
Zoro #
G604154823
UPC #
813584011214
Country of Origin
China

Dimensions

Length - Drains
4-1/4 in
Size
4-1/4 in

Details

Shape - Drains
Round
Finish
Oil Rubbed Bronze
Material of Construction
Brass

Description

Uncompromising quality and functionality make up this Premier 4.25" Shower Drain Cover in Oil Rubbed Bronze. An easy and affordable way to upgrade your shower.
  • Configuration: Round.
  • Design: Deluxe Strainer Plate.
  • Color: Oil Rubbed Bronze.
  • Number of Screws: 2 (matching ORB screws included).
  • Outer Dimension: 4.25".
  • Installation Type: Above Ground (easy installation).
  • Material: Solid Brass.
  • Drain Size: 4.25".
  • Packaging: Recycled Cardboard Box.
  • Included: Two Matching Oil Rubbed Bronze Screws.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.