This item is Discontinued.

Premier Copper Products Premier Copper Products DC-1ORB Drain Combination Package for Double Bowl Kitchen Sinks - Oil Rubbed Bronze DC-1ORB

Premier Copper Products DC-1ORB Drain Combination Package for Double Bowl Kitchen Sinks - Oil Rubbed Bronze (Discontinued)

  • Mfr # DC-1ORB
  • Zoro # G704008897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-1ORB
Zoro #
G704008897
UPC #
813584011634
Country of Origin
China

Details

Finish
Oil Rubbed Bronze
Drain Opening
3-1/2 in
Material
Brass
Bowl Shape
Round

Description

Uncompromising quality and functionality make up this Drain Combo Package for double bowl kitchen sinks. Package includes: 3.5" Deluxe Garbage Disposal Drain with Basket in Oil Rubbed Bronze, 3.5"Kitchen Strainer Drain in Oil Rubbed Bronze and drain.
  • Disposal Flange Deluxe Style with Basket Strainer has inner dimensions of 3.5", outer dimensions 4.25".
  • Installation Type: In-Sink-Erator Brand Compatible.
  • Brass Construction.
  • Drain Size is 3.5".
  • Installation Type: Compression.
  • It is made of Brass and PVC.
  • Drain Size: 3.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.