This item is Discontinued.

Premier Copper Products Premier Copper Products KASDB33229R 33 in. Hammered Copper Kitchen Apron Single Basin Sink with Rings KASDB33229R

Premier Copper Products KASDB33229R 33 in. Hammered Copper Kitchen Apron Single Basin Sink with Rings (Discontinued)

  • Mfr # KASDB33229R
  • Zoro # G403740944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KASDB33229R
Zoro #
G403740944
UPC #
813584017254
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9 in
Bowl Depth
9 in
Bowl Width
19 in
Bowl Length
31 in
Minimum Cabinet Size
35 in

Details

Gauge
14
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Material
Copper
Bowl Shape
Rectangle
Drain Opening
3-1/2 in

Description

Features
  • Copper sink is optimized to allow ample room to deck mount your faucet in a standard countertop
  • under counter or surface-mount
  • Percent pure recycled copper
Specifications
  • Size: 33"
  • Dimension: 33" x 22" x 9"
  • Weight: 80 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.