
Premier Copper Products KSB33199 33 in. Antique Hammered Copper Kitchen Single Basin Sink (Discontinued)
- Mfr # KSB33199
- Zoro # G303953666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSB33199
Zoro #
G303953666
UPC #
813584010620
Country of Origin
China
Dimensions
Overall Length
33 in
Overall Width
19 in
Overall Height
9 in
Bowl Depth
9 in
Minimum Cabinet Size
35 in
Bowl Length
31 in
Bowl Width
17 in
Details
Mounting Type
Dual - Undermount or Drop In
Finish
Antique Copper
Gauge
14
No. of Bowls
1
Bowl Shape
Rectangle
Material
Copper
Drain Opening
3-1/2 in
Description
Uncompromising quality, beauty, and functionality make up this Premier 33" Copper Hammered Kitchen Single Basin Sink in Antique Copper Color. Each Premier Copper Sink is optimized to allow ample room to deck mount your faucet in a standard 25" countertop.
Configuration: Single Basin Sink.
Design: Hammered Copper Surface.
Color: Antique Copper (Brown).
Note: Due to the handcrafted nature of this product, finish may vary.
Inner Dimension:31" x 17" x 9".
Outer Dimension: 33" x 19" x 9".
Installation Type: Under Counter or Surface-Mount.
Countertop Depth Required: 22" Front to Back.
Material Gauge: Industry Best (14 Gauge or .0625").
Drain Size: 3.5".
Garbage Disposal: OK.
Faucet Mounting: Counter Deck Mount.
Hand Made.
100% Recyclable.
Composition: 99.7% Pure Recycled Copper.
Lead Free (< 0.01%).
Patina: Fired.
Included:
Care Instructions.
Mounting Instructions.
Thickness: 14 Gauge.
Sink Installation: Undermount, Overmount / Drop-in.
Number of BowlsL 1 Bowl.
Bowl Depth: 9".
Material: Copper.
Color / Finish: Antique Copper.
Width: 33".
Included:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.