Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Premier Copper Products Premier Copper Products KSDB25199 25 in. Copper Hammered Kitchen Single Basin Sink KSDB25199

Premier Copper Products KSDB25199 25 in. Copper Hammered Kitchen Single Basin Sink (Discontinued)

  • Mfr # KSDB25199
  • Zoro # G603902418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSDB25199
Zoro #
G603902418
UPC #
813584010606
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
19 in
Overall Height
9 in
Bowl Depth
9 in
Bowl Width
17 in
Bowl Length
23 in
Minimum Cabinet Size
27 in

Details

Gauge
14
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Bowl Shape
Rectangle
Drain Opening
3-1/2 in
Material
Copper

Description

Uncompromising quality, beauty, and functionality make up this Premier 25" Copper Hammered Kitchen Single Basin Sink. Each Premier Copper Sink is optimized to allow ample room to deck mount your faucet in a standard 25" countertop.
  • Configuration: Single Basin Sink.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension: 23" x 17" x 9".
  • Outer Dimension: 25" x 19" x 9".
  • Installation Type: Under Counter or Surface-Mount.
  • Countertop Depth Required: 25" Front to Back.
  • Material Gauge: Industry Best (14 Gauge or .0625").
  • Drain Size: 3.5".
  • Garbage Disposal: OK.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
    Included:
  • Care Instructions.
  • Mounting Instructions.
  • ADA: No.
  • Basin Depth: 9.
  • Basin Length: 23.
  • Basin Rack Included: No.
  • Basin Width: 17.
  • Basket Strainer Included: No.
  • Drain Connection: 3.5" Standard.
  • Drain Placement: Center.
  • Farmhouse: No.
  • Faucet Centers: 0.
  • Faucet Holes: 0.
  • Faucet Included :No.
  • Gauge: 14.
  • Height: 9.
  • Installation Type: Drop In, Undermount.
  • Length: 25.
  • Material: Copper.
  • Number Of Basins: 1.
  • Overall Size: 25" L x 19" W x 9" H.
  • Product Condition: New.
  • Sink Shape: Rectangle.
  • Soap Dispenser Included: No.
  • Sound Dampening: No.
  • Sub Category Drop In, Single Bowl, Undermount.
  • Theme: Traditional / Classic.
  • Width: 19.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.