Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Premier Copper Products Premier Copper Products KSDB30199 30 in. Copper Hammered Kitchen Single Basin Sink KSDB30199

Premier Copper Products KSDB30199 30 in. Copper Hammered Kitchen Single Basin Sink (Discontinued)

  • Mfr # KSDB30199
  • Zoro # G003902360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSDB30199
Zoro #
G003902360
UPC #
813584011047
Country of Origin
China

Dimensions

Overall Length
30 in
Overall Width
19 in
Overall Height
9 in
Bowl Depth
9 in
Bowl Length
28 in
Minimum Cabinet Size
32 in
Bowl Width
17 in

Details

Gauge
14
Mounting Type
Dual - Undermount or Drop In
No. of Bowls
1
Finish
Oil Rubbed Bronze
Bowl Shape
Rectangle
Material
Copper
Drain Opening
3-1/2 in

Description

Uncompromising quality, beauty, and functionality make up this Premier 30" Copper Hammered Kitchen Single Basin Sink. Each Premier Copper Sink is optimized to allow ample room to deck mount your faucet in a standard 30" countertop.
  • Configuration: Single Basin Sink.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension: 28" x 17" x 9".
  • Outer Dimension: 30" x 19" x 9".
  • Installation Type: Under Counter or Surface-Mount.
  • Countertop Depth Required: 22" Front to Back.
  • Material Gauge: Industry Best (14 Gauge or .0625").
  • Drain Size: 3.5".
  • Garbage Disposal: OK.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
    Included:
  • Care Instructions.
  • Mounting Instructions.
  • Thickness: 14 Gauge.
  • Sink Installation: Undermount, Overmount / Drop-in.
  • Number of Bowls: 1 Bowl.
  • Bowl Depth: 9".
  • Material: Copper.
  • Color / Finish: Oil Rubbed Bronze.
  • Width: 30".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.