
Premier Copper Products KSDB33199 33 in. Copper Hammered Kitchen Single Basin Sink (Discontinued)
- Mfr # KSDB33199
- Zoro # G803902256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSDB33199
Zoro #
G803902256
UPC #
813584010613
Country of Origin
China
Dimensions
Overall Length
33 in
Overall Width
19 in
Overall Height
9 in
Bowl Depth
9 in
Minimum Cabinet Size
35 in
Bowl Width
17 in
Bowl Length
31 in
Details
Mounting Type
Dual - Undermount or Drop In
Finish
Oil Rubbed Bronze
Gauge
14
No. of Bowls
1
Bowl Shape
Rectangle
Material
Copper
Drain Opening
3-1/2 in
Description
Uncompromising quality, beauty, and functionality make up this Premier 33" Copper Hammered Kitchen Single Basin Sink. Each Premier Copper Sink is optimized to allow ample room to deck mount your faucet in a standard 25" countertop.
Configuration: Single Basin Sink.
Design: Hammered Copper Surface.
Color: Oil Rubbed Bronze.
Inner Dimension:31" x 17" x 9".
Outer Dimension: 33" x 19" x 9".
Installation Type: Under Counter or Surface-Mount.
Countertop Depth Required: 22" Front to Back.
Material Gauge: Industry Best (14 Gauge or .0625").
Drain Size: 3.5".
Garbage Disposal: OK.
Faucet Mounting: Counter Deck Mount.
Hand Made.
100% Recyclable.
Composition: 99.7% Pure Recycled Copper.
Lead Free (< 0.01%).
Included:
Care Instructions.
Mounting Instructions.
Thickness: 14 Gauge.
Sink Installation: Undermount, Overmount / Drop-in.
Number of Bowls: 1 Bowl.
Bowl Depth: 9".
Material: Copper.
Color / Finish: Oil Rubbed Bronze.
Width: 33".
Included:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.