This item is Discontinued.

Premier Copper Products Premier Copper Products KSP3-KASRDB33249BS 33 in. Hammered Copper Rounded Apron Basin Sink with Barrel Strap Design KSP3_KASRDB33249BS

Premier Copper Products KSP3-KASRDB33249BS 33 in. Hammered Copper Rounded Apron Basin Sink with Barrel Strap Design (Discontinued)

  • Mfr # KSP3_KASRDB33249BS
  • Zoro # G203953629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSP3_KASRDB33249BS
Zoro #
G203953629
UPC #
813584017421
Country of Origin
China

Description

Features
  • Hammered Copper Kitchen Rounded Apron Single Basin Sink with Barrel Strap Design
  • Hand Made
  • 100 % Recyclable
Specifications
  • Color: Oil Rubbed Bronze
  • Design: Barrel Stap
  • Drain Size: 3.5 in.
  • Outer Dimension: 33 x 24 x 9 in.
  • Inner Dimension: 31 x 21 x 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.