This item is Discontinued.

Premier Copper Products Premier Copper Products L500DB 9 in. Hand Hammered Copper Cone Pendant Light L500DB

Premier Copper Products L500DB 9 in. Hand Hammered Copper Cone Pendant Light (Discontinued)

  • Mfr # L500DB
  • Zoro # G804154760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L500DB
Zoro #
G804154760
UPC #
813584011153
Country of Origin
China

Dimensions

Height
3 in
Length
9 in
Width
9 in

Details

Mounting
Ceiling Mount
Finish
Oil Rubbed Bronze
Material
Copper
Material Gauge
18
Shape
Cone

Description

Uncompromising quality, beauty, and functionality make up this stylish Premier Hand Hammered Copper 9" Pendant Light.
  • Copper shade.
  • Configuration: Cone - Round.
  • Color: Oil Rubbed Bronze (Dark Brown).
  • Outer Dimension: 9" x 3".
  • Rim: Copper Wrapped Wire.
  • Material Gauge: 18.
  • Hand Made.
  • Shade 100% Recyclable.
  • Shade Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Pendant Type: Down Lighting.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.