This item is Discontinued.

Premier Copper Products Premier Copper Products L900DB 8 in. Hand Hammered Copper Round Cylinder Pendant Light - Oil Rubbed Bronze L900DB

Premier Copper Products L900DB 8 in. Hand Hammered Copper Round Cylinder Pendant Light - Oil Rubbed Bronze (Discontinued)

  • Mfr # L900DB
  • Zoro # G204154575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L900DB
Zoro #
G204154575
UPC #
813584018688
Country of Origin
Unknown

Dimensions

Height
4 in
Length
8 in
Width
8 in

Details

Mounting
Ceiling Mount
Finish
Oil Rubbed Bronze
Material
Copper
Shape
Cylinder
Material Gauge
18

Description

Features
  • Hand Made
  • Lead Free (less than .01%)
  • Shade 100% Recyclable
  • One Year Limited Warranty
Specifications
  • Color: Oil Rubbed Bronze
  • Configuration: Cylinder, Round
  • Design: Hammered Copper Surface
  • Patina: Fired
  • Material Gauge: 18 Gauge
  • Country of Origin: Mexico
  • Material: Copper
  • Pendant Type: Down Lighting
  • Material: 99.7% Pure Recycled Copper
  • Adjustable Cord Length Max: 53 in.
  • Canopy Dimensions: 4.25 in. Round
  • Canopy Plate and Cord Color: Matte Black
  • Installation Type: Dry Locations
  • Mounting: Ceiling Mount
  • Number of Bulbs: 1
  • Number of Tiers: 1
  • Bulb Type: E12 Candelabra 60 watt max
  • Suggested Room Fit: Kitchen, Bath, Bar, Office, Nook, Hallway, Entry Foyer
  • Certifications: UL Approved
  • Outer Dimension: 4 H x 8 W x 8 L in.
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.