This item is Discontinued.

Premier Copper Products Premier Copper Products LO17RDB Small Oval Self Rimming Hammered Copper Sink - Oil Rubbed Bronze LO17RDB

Premier Copper Products LO17RDB Small Oval Self Rimming Hammered Copper Sink - Oil Rubbed Bronze (Discontinued)

  • Mfr # LO17RDB
  • Zoro # G903956517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO17RDB
Zoro #
G903956517
UPC #
813584010132
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
13 in
Overall Height
5 in
Bowl Size
15 in x 11 in x 5 in

Details

Body Material
Copper
Mounting Type
Drop In/Surface Mount
No. of Bowls
1
Drain Opening
1-1/2 in
Bowl Shape
Oval
Finish
Oil Rubbed Bronze
Gauge
17

Description

Uncompromising quality, beauty, and functionality make up this Premier Small Oval Self Rimming Hammered Copper Bathroom Sink. Perfect for a Powder Room or Small Vanity.
  • Configuration: Oval.
  • Design: Hammered Copper Surface.
  • Color: Oil Rubbed Bronze.
  • Inner Dimension 15" x 11" x 5".
  • Outer Dimension: 17" x 13" x 5".
  • Installation Type: Self Rimming Surface-Mount.
  • Rim: 1" Flat Rim.
  • Countertop Depth Minimum: 18" Front to Back.
  • Material Gauge: 17 Gauge or .0450".
  • Drain Size: 1.5" Non-Overflow.
  • Faucet Mounting: Counter Deck Mount.
  • Hand Made.
  • 100% Recyclable.
  • Composition: 99.7% Pure Recycled Copper.
  • Lead Free (< 0.01%).
  • Patina: Fired.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.